Shop MECHANIX WEAR

CWKG-58 Mechanics Gloves, Synthetic Leather Palm, Fleece Back, 9, Black/Gray

  • Mfr # CWKG-58-009

  • Zoro # G500689962


product price:  $21.89
/pr

Key Features

Glove Size
9
Color
Black/Gray
Cuff Style
Shirred Slip-On
Glove Length
12 in
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CWKG-58-009
Zoro #
G500689962
UPC #
781513651018
Country of Origin
Viet Nam

Dimensions

Glove Size
9
Glove Length
12 in
Cuff Length
2 in
Size- Alpha
M
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Armortex(R)
Finger Coverage
Full Finger
Insulated
Yes
Standards
CE, EN 388:2016 3222X
Includes Keypad Nib
Yes
High-Visibility
No
Glove Features
Touchscreen Compatible
Includes Double Palm
No
Rope Channel Reinforcement
No
Glove Insulation Weight
60 g
Reflective Backing
No
Anti-Static
No
Glove Liner Material
Tricot
Touchscreen Compatible
Yes
Includes Heat Pack Pocket
No
EN 388 Rating
3222X
Glove Construction
Cut and Sewn
Silicone-Free
No
Glove Insulation Material
PrimaLoft(R)
Includes Red Palm
No
Glove Back Material
Fleece
Brand and Series
Mechanix Wear CWKG-58
Series
CWKG-58
Glove Hand Style
Left and Right
Includes Padded Palm
No
Glove Materials
Fleece, PrimaLoft(R)
EN 388 Impact Rated
Yes
Stitching Material
Nylon
Windproof
Yes
Knuckle Protection Material
No
Low-Profile Impact Protection
No
Touchscreen Nib
No
Thumb Sweat Wipe
No
Includes ID Panel
No
Latex-Free
No
Includes Pull Strap
Yes
Includes Pinch Point Protection
No
Impact Glove Type
CE Rated
Water Resistant
Yes
Cuff Material
Fleece
Glove Back Color
Black/Gray
Hand Protection Style
Glove
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Backing Material
Fleece
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Backing Style PrimaLoft(R) 60g Gold palm insulation, Cuff Style Shirred Slip-On, Glove Insulation Material PrimaLoft(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material Fleece, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material No, Standards CE, EN 388:2016 3222X

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.