Shop WATSON GLOVES

PERFORMANCE GLOVE, PR

  • Mfr # 9578-L
  • Zoro # G623936813

product price: 
$
50.35
/pr
Sold in multiples of 6 prs for $302.10

Key Features

Hand Protection Style
Glove
Finger Coverage
Full Finger
Glove Back Material
Spandex
Silicone-Free
No
Sold As
Pair
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
9578-L
Zoro #
G623936813
UPC #
065537819594
Country of Origin
China
Hand Protection Style
Glove
Finger Coverage
Full Finger
Glove Back Material
Spandex
Silicone-Free
No
Sold As
Pair
ANSI/ISEA Cut Level
Not Tested
ANSI/ISEA Impact Level
2
Pairs per Package
1
Glove Insulation Material
Thinsulate
Knuckle Protection Material
TPR
Cuff Style
Slip-On
Includes Reinforced Thumb Crotch
Yes
EN 388 Rating
2144XP
Leather Grade
Standard
Impact Protection Style
Standard
Minimum Temperature
32 Degrees F
Palm Material
Deerskin
Glove Features
Reinforced Thumb Crotch
Green Certification or Other Recognition
Global Recycled Standard
Item
Mechanics Gloves
Color
Black
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
EN 388 Impact Rated
Yes
Palm Style
None
Leather Palm Process
Grain
ANSI/ISEA Abrasion Level
0
ANSI/ISEA Puncture Level
5
Glove Insulation Weight
5 g
Glove Back Color
Black/Tan
Series
9578
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016
Includes Double Palm
No
Insulated
Yes
Wire Color
Black

Dimensions

Size- Numeric
11
Glove Length
9 in
Size- Alpha
L

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Puncture-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style None, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Backing Style Not Applicable, Cuff Style Slip-On, Glove Insulation Material Thinsulate, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Deerskin, Silicone-Free No, Glove Liner Material Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.