Electrical-Insulating Glove Kit, 1,000V AC, 5,000V DC, Size M

  • Mfr # GK-0-11-9

  • Zoro # G612472988


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Glove Size
M
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
5,000V DC
Voltage Class
Class 0
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GK-0-11-9
Zoro #
G612472988
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
M
Glove Length
11 in
Size - Numeric
9
Size
M

Details

Item
Electrical-Insulating Glove Kit
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
5,000V DC
Voltage Class
Class 0
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
Glove Color
Black
Brand and Series
Mechanix Wear
Max. Use Voltage
1,000 V AC / 5,000 V DC
Electrical Insulating Type
Type I

Description

Electrical Glove kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.