Electrical-Insulating Glove Kit, 17,000V AC, 25,500V DC, Size L
Mfr # GK-2-14-9
Zoro # G112470064
product price:Â $545.99
/ea
Free Shipping & Returns
Key Features
Glove Size
L
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,500V DC
Voltage Class
Class 2
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GK-2-14-9
Zoro #
G112470064
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
L
Glove Length
14 in
Size
M
Size - Numeric
9
Details
Item
Electrical-Insulating Glove Kit
Max. Use Voltage (AC)
17,000V AC
Max. Use Voltage (DC)
25,500V DC
Voltage Class
Class 2
Includes
Glove Bag, Pair of Leather Protectors, Pair of Rubber Electrical-Insulating Gloves
Max. Use Voltage
17,000 V AC / 25,500 V DC
Brand and Series
Mechanix Wear
Glove Color
Black
Electrical Insulating Type
Type I
Description
Electrical Glove kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.