Electrical-Insulating Gloves, 500V AC, 2,500V DC, Rubber, Black, Size L

  • Mfr # LRIG-00-11-10

  • Zoro # G012472939


product price: $177.99
/pr
Free Shipping & Returns

Key Features

Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
2,500V DC
Voltage Class
Class 00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRIG-00-11-10
Zoro #
G012472939
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L
Glove Length
11 in
Size - Numeric
10
Size
L

Details

Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
2,500V DC
Voltage Class
Class 00
Includes
Pair of Electrical Insulating Gloves
Max. Use Voltage
500V AC / 2500V DC
Electrical Insulating Type
Type I
Electrical Insulating Glove Color
Black
Brand and Series
Mechanix Wear

Description

Electrical Glove,Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.