Shop MECHANIX WEAR

Hi-Viz Original(R) Hi-Vis Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 12

  • Mfr # SMG-91-012

  • Zoro # G5175606


product price:  $27.29
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMG-91-012
Zoro #
G5175606
UPC #
781513612996
Country of Origin
Multiple

Dimensions

Glove Size
12
Glove Length
9 1/2 in
Size- Numeric
12
Size- Alpha
2XL

Details

Item
Hi-Vis Mechanics Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Purpose, Maintenance and Repair, Equipment Operation
Palm Construction
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN 388:2016 3121X
Back Material
Trekdry(R)
Stitching Material
Nylon
Closure Type
Hook-and-Loop
Lining
Tricot
Thumb Style
Partial
Finger Style
Full
Cuff
Hook-and-Loop
Includes Keypad Nib
No
Glove Features
High-Visibility, Padded Knuckles, Padded Palm, Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Glove Hand Style
Left and Right
Thumb Sweat Wipe
No
Low-Profile Impact Protection
No
ANSI/ISEA Puncture Level
1
Includes Padded Palm
No
Glove Safety Features
High-Visibility
EN 388 Impact Rated
No
Glove Construction
Cut and Sewn
Includes Pinch Point Protection
No
EN 388 Rating
3121X
Reflective Backing
Yes
Cut-Resistance Coverage
Palm Side
Palm Style
Single Layer
Series
Hi-Viz Original(R)
Glove Liner Material
Tricot
Latex-Free
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Includes Pull Strap
Yes
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Includes Heat Pack Pocket
No
Brand and Series
Mechanix Wear Hi-Viz Original(R) SMG-91
Silicone-Free
No
Includes Double Palm
No
Glove Materials
Synthetic Leather/TPR/TrekDry(R)
Water Resistant
No
Rope Channel Reinforcement
No
Touchscreen Nib
No
Includes ID Panel
Yes
Glove Back Material
TrekDry(R)
Anti-Static
No
Windproof
No
Touchscreen Compatible
Yes
ANSI/ISEA Puncture Force
20 N
High-Visibility
Yes
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Lime
Glove Backing Material
TrekDry
Glove Lining Material
Tricot
Glove Palm Material
Synthetic Leather

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388:2016 3121X, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products