Shop MECHANIX WEAR

Hi-Viz Original(R) D4-360 Hi-Vis Cut Resistant Gloves, Synthetic Leather Palm, 11

  • Mfr # SMG-X91-011

  • Zoro # G9664008


product price:  $39.15
/pr

Key Features

Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Glove Length
10-3/4"
Palm Material
Synthetic Leather
Application
Construction, Maintenance, Manufacturing, Material Handling, Metal Stamping, Repair, Transportation, Towing
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMG-X91-011
Zoro #
G9664008
UPC #
781513647196
Country of Origin
Viet Nam

Dimensions

Glove Size
11
Glove Length
10-3/4"
Size- Alpha
XL
Size- Numeric
11

Details

Item
Hi-Vis Cut Resistant Gloves
Color
High-Visibility Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Construction, Maintenance, Manufacturing, Material Handling, Metal Stamping, Repair, Transportation, Towing
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/CE
Thumb Style
Wing
ANSI/ISEA Cut Level
A4
Stitching Material
Nylon
Glove Coating Finish
None
Back Material
TrekDry(R)
Glove Coating Coverage
Uncoated
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Level
3
Finger Style
Full Finger
Knuckle Padding Material
None
Coating Material
Uncoated
Glove Cut
Gunn
Series
Hi-Viz Original(R)
Glove Coating Material
Uncoated
Touchscreen Compatible
Yes
Reflective Backing
Yes
Glove Liner Material
HPPE
Glove Features
Breathable Back, Pull Strap, Reflective Backing, Reinforced Thumb Crotch, Touchscreen Compatible
EN 388 Impact Rated
No
ANSI/ISEA Cut Load
1,500 g
Latex-Free
No
Silicone-Free
No
Includes Double Palm
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb Crotch
Layered Palm Material
Polyurethane, Synthetic Leather
Touchscreen Nib
No
Rope Channel Reinforcement
No
Includes Heat Pack Pocket
No
Brand and Series
Mechanix Wear Hi-Viz Original(R) SMG-X91
Low-Profile Impact Protection
No
Waterproof
No
Glove Construction
Cut and Sewn
Anti-Static
No
Cut-Resistance Coverage
Full
Glove Materials
HPPE/Synthetic Leather/TPR/TrekDry(R)
Includes Pull Strap
Yes
Includes Pinch Point Protection
Yes
Includes Red Palm
No
Includes Keypad Nib
No
Glove Material Color
High-Visibility Yellow
ANSI/ISEA Puncture Force
100 N
Thumb Sweat Wipe
No
Glove Safety Features
High-Visibility
Windproof
No
Includes Padded Palm
No
Palm Style
Double Layer
Glove Back Material
TrekDry(R)
Includes ID Panel
Yes
EN 388 Rating
4X43D
High-Visibility
Yes
Hand Style
Left and Right
Oil-Resistant
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Lime
Glove Lining Material
HPPE
ANSI/ISEA Cut Grams
1,500 g

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Double Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material HPPE, Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Standards CE, EN388:2016, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A4, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.