Jacket, 40 cal/sq cm, M, 9.2 oz/sq yd Zipper Closure

  • Mfr # SWJ-40-GPGY-M

  • Zoro # G906171214


product price:  $592.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fabric Weight
9.2 oz/sq yd
Length
35 in
Standards
ASTM F1506, NFPA 70E
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SWJ-40-GPGY-M
Zoro #
G906171214
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Length
35 in
Minimum Chest Size
40 in
Maximum Chest Size
42 in
Size - Body Type
Regular

Details

Item
Jacket
Color
Gray
Fabric Weight
9.2 oz/sq yd
Standards
ASTM F1506, NFPA 70E
Arc Flash PPE Category
4
ATPV Rating
40 cal/sq cm
Closure Type
Zipper
Collar Style
Barracuda
Hood Style
None
Includes Lining
No
Cuff Style
Elastic
ANSI Class
Not Rated
Back Stripe Pattern
Horizontal
Moisture-Wicking
No
Insulated for Cold Conditions
No
Total Number of Pockets
0
Closure Features
Storm Flap
Features
40 Cal Arc Flash Jackets are Made from Advanced Protective Materials
Includes Thumb Hole
No
Waist Style
Elastic
Zipper Material
Nomex
Gender
Unisex
Garment Type
Coat
Material Trade Name
Pyrad
Number of Inside Pockets
0
Includes Hood Drawstrings
No
Stitching Material
Nomex
Water Resistant
Yes
High-Visibility
No
Number of Outside Pockets
0
Includes Hood
No

Description

ANSI Class Not Rated, ATPV Rating 40 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Barracuda, Color Gray, Cuff Style Elastic, Fabric Weight 9.2 oz/sq yd, Features 40 Cal Arc Flash Jackets are Made from Advanced Protective Materials, Closure Type Zipper, Garment Type Jacket, Gender Unisex, High-Visibility No, Hood Style None, Includes Hood No, Includes Hood Drawstrings No, Includes Lining No, Insulated for Cold Conditions No, Jacket, Length 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.