Leather Gloves, 2XL, Cowhide, PR1
- Mfr # LDCW-75-012
- Zoro # G4478154
product price:Â
$
22.19
/pr
Key Features
Glove Size
2XL
Minimum Temperature
Not Rated
Oil-Resistant
No
Cuff Style
Shirred Slip-On
Glove Back Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDCW-75-012
- Zoro #
- G4478154
- UPC #
- 781513650288
- Country of Origin
- Pakistan
- Minimum Temperature
- Not Rated
- Oil-Resistant
- No
- Cuff Style
- Shirred Slip-On
- Glove Back Color
- Beige
- Stitching Material
- Polyester
- Reflective Backing
- No
- Item
- Leather Gloves
- Palm Color
- Beige
- Includes Reinforced Thumb Crotch
- No
- Leather Coverage Style
- Full Leather
- Leather Glove Style
- Drivers
- Palm Material
- Cowhide
- Thumb Style
- Keystone
- Glove Liner Material
- Unlined
- Leather Grade
- Standard
- Finger Coverage
- Full Finger
- Glove Cut
- Gunn
- Includes Double Palm
- No
- Glove Back Material
- Cowhide
- Hand Protection Style
- Glove
Dimensions
- Glove Size
- 2XL
- Size- Numeric
- 12
- Size- Alpha
- 2XL
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.