Shop MECHANIX WEAR
See all product information
Create Account
Leather Gloves, L, Cowhide, PR1
- Mfr # LDCW-75-010
- Zoro # G4478084
product price:Â
$
22.75
/pr
Key Features
Hand Protection Style
Glove
Oil-Resistant
No
Palm Material
Cowhide
Glove Liner Material
Unlined
Includes Double Palm
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LDCW-75-010
- Zoro #
- G4478084
- UPC #
- 781513650264
- Country of Origin
- Pakistan
- Hand Protection Style
- Glove
- Oil-Resistant
- No
- Palm Material
- Cowhide
- Glove Liner Material
- Unlined
- Includes Double Palm
- No
- Finger Coverage
- Full Finger
- Thumb Style
- Keystone
- Glove Cut
- Gunn
- Cuff Style
- Shirred Slip-On
- Reflective Backing
- No
- Leather Grade
- Standard
- Glove Back Color
- Beige
- Leather Glove Style
- Drivers
- Glove Back Material
- Cowhide
- Includes Reinforced Thumb Crotch
- No
- Stitching Material
- Polyester
- Palm Color
- Beige
- Item
- Leather Gloves
- Leather Coverage Style
- Full Leather
- Minimum Temperature
- Not Rated
Dimensions
- Size- Alpha
- L
- Size- Numeric
- 10
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Polyester, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.