CWKWS-58 Mechanics Gloves, Synthetic Leather Palm, PrimaLoft Back, 12, Black/Gray

  • Mfr # CWKWS-58-012

  • Zoro # G100689966


product price: $30.19
/pr

Key Features

Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
14 in
Palm Material
Synthetic Leather
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CWKWS-58-012
Zoro #
G100689966
UPC #
781513651094
Country of Origin
Viet Nam

Dimensions

Glove Size
12
Glove Length
14 in
Size- Alpha
2XL
Cuff Length
2 in

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
General Purpose
Palm Construction
Armortex(R)
Finger Coverage
Full Finger
Insulated
Yes
Standards
CE, EN 388:2016 2122X, EN 511 32X
Includes ID Panel
No
Glove Liner Material
Tricot
Glove Materials
Armortex, Fleece, PrimaLoft(R)
Includes Red Palm
No
Water Resistant
Yes
Includes Padded Palm
No
Brand and Series
Mechanix Wear CWKWS-58
Glove Features
Pull Strap, Touchscreen Compatible
Includes Heat Pack Pocket
No
Glove Insulation Weight
40 g
Windproof
Yes
Silicone-Free
No
High-Visibility
No
Reinforcement Coverage
Reinforced Fingertips, Reinforced Thumb Crotch
Glove Construction
Cut and Sewn
Anti-Static
No
Glove Hand Style
Left and Right
Glove Back Material
PrimaLoft(R)
Series
CWKWS-58
Includes Double Palm
No
Includes Pinch Point Protection
No
Low-Profile Impact Protection
No
Knuckle Protection Material
No
Reflective Backing
No
Rope Channel Reinforcement
No
Latex-Free
No
Glove Insulation Material
PrimaLoft(R)
Impact Glove Type
CE Rated
EN 388 Impact Rated
Yes
Touchscreen Compatible
Yes
EN 388 Rating
2122X
Includes Keypad Nib
Yes
Touchscreen Nib
No
Stitching Material
Nylon
Thumb Sweat Wipe
No
Includes Pull Strap
Yes
Hand Protection Style
Glove
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Black
Includes Reinforced Thumb Crotch
Yes
Cuff Material
Fleece
Glove Backing Material
PrimaLoft
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Hand Protection Style Glove, Backing Style PrimaLoft(R) 40g Gold performance back of hand insulation, Cuff Style Hook-and-Loop, Glove Insulation Material PrimaLoft(R), Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material PrimaLoft(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.