Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, Gray, Synthetic Leather
Mfr # BCG-08-011
Zoro # G801800103
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finger Coverage Full Finger
- Palm Material Synthetic Leather with Silicone Grip
- Stitching Material Nylon
- Cuff Style Hook-and-Loop
Product Information
- Brand Mechanix Wear
- MFR # BCG-08-011
- Zoro # G801800103
- UPC # 781513657119
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Glove Length | 9 in |
Size- Alpha | XL |
Cuff Length | 1 1/2 in |
Size- Numeric | 10 |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Backing Style Synthetic Leather, TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material No, Standards EN388:2016, Touchscreen Compatible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING ExtSgn EmLt, Thermopl, Nic Cad, LED, 4.3W (LHQM LED G)
- STRANCO Reflective Number Label, 9, 2-1/2in H, PK25 (RUM200-9-YB)
- 3M Full Face Respirator, 6000 Series, L (6900DIN)
- CHILL-ITS BY ERGODYNE Cooling Towel, Blue, 13"L x 29-1/2"W, PK50 (6602-BULK)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-010)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-008)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-009)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MFF-02-008)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, M, Yellow, TekDry(R) (CG40-91-009)
- MECHANIX WEAR Mechanics Gloves, M, Red, Form Fitting Trek Dry(R) (MG-02-009)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Yellow, Spandex (CG40-75-011)
- Mechanix Wear Gloves & Hand Protection