Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, Gray, Synthetic Leather
Mfr # BCG-08-009
Zoro # G501800090
product price: $23.65
/ea
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Finger Coverage Full Finger
- Palm Material Synthetic Leather with Silicone Grip
- Includes Pull Strap Yes
- Windproof No
Product Information
- Brand Mechanix Wear
- MFR # BCG-08-009
- Zoro # G501800090
- UPC # 781513657133
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Glove Length | 8 in |
Cuff Length | 1 1/2 in |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Single Layer, Backing Style Synthetic Leather, TPR, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material No, Standards EN388:2016, Touchscreen Compatible Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40086)
- 5.11 Taclite Pro Pant, Mens, TDU Green, 36x30 (74273)
- BOUTON OPTICAL Safety Glasses, Clear Scratch-Resistant (250-01-0000)
- STI Fire Barrier Pathway, 3 In., Square (EZD33FWS)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-011)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-008)
- MECHANIX WEAR Mechanics Gloves, Gray, Synthetic Leather (BCG-08-010)
- MECHANIX WEAR Mechanics Gloves, M, Black/Gray, TekDry(R) (H15-05-009)
- MECHANIX WEAR Mechanics Gloves, L, Black/Yellow, Spandex (CG40-75-010)
- MECHANIX WEAR Mechanics Gloves, XL, Blue, Form Fitting Trek Dry(R) (MG-03-011)
- MECHANIX WEAR Mechanics Gloves, L, Black, Trekdry(R) (MG-55-010)
- Mechanix Wear Gloves & Hand Protection