Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, XL, Black/Gray, Trekdry(R)
Mfr # MSD-05-011
Zoro # G2155546
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- Color Black/Gray
- Cuff Style Hook-and-Loop
- Glove Length 9 1/4 in
- Application Automotive, Maintenance and Repair, Electrical Work, Assembly, Manufacturing
Product Information
- Brand Mechanix Wear
- MFR # MSD-05-011
- Zoro # G2155546
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 11 |
Glove Length | 9 1/4 in |
Size- Numeric | 11 |
Size- Alpha | XL |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Vented, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Gray, Glove Construction Cut and Sewn, Standards CE, EN388:2003 1121, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID Precision Safety Products Disposable N95 Respirator with Exhalation Valve, 10Dispenser, 10PK (20180021V-N95)
- PIP Hi-Viz Rain Coat, Lime Yllw, 5XL (353-1048-LY/5X)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (A802)
- WELDAS Alliance Hand Shield, Aluminized, Kevlar Sewn PFR Rayon, One Size Fits All - 7in. x 8in. (44-3006)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, S, Yellow, Trekdry(R) (SFF-C91-008)
- MECHANIX WEAR Mechanics Impact Gloves, L, Black/Gray, Trek Dry(R)/TPR (MPC-58-010)
- MECHANIX WEAR Mechanics Gloves, XL, Brown/Black, Trekdry(R) (MF4X-75-011)
- MECHANIX WEAR Mechanics Gloves, L ( 9 ), Pink Camo, Spandex (MG-72-530)
- MECHANIX WEAR Mechanics Gloves, S, Blue, Form Fitting Trek Dry(R) (MG-03-008)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MFF-02-008)
- MECHANIX WEAR Mechanics Gloves, XL ( 11 ), Brown (MFF-07-011)
- Mechanix Wear Gloves & Hand Protection