Shop All Mechanics Gloves
Mechanix Wear
Mechanics Gloves, XL, Brown/Black, Trekdry(R)
Mfr # MF4X-75-011
Zoro # G8854793
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size 11
- Color Brown
- Cuff Style Shirred Slip-On
- Glove Length 9 1/4 in
- Application Construction, Maintenance and Repair, Manufacturing, Mechanic, Multipurpose
Product Information
- Brand Mechanix Wear
- MFR # MF4X-75-011
- Zoro # G8854793
- UPC # 781513628393
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | 11 |
Glove Length | 9 1/4 in |
Size- Numeric | 11 |
Size- Alpha | XL |
Details
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Vented, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Brown, Glove Construction Cut and Sewn, Standards CE, EN388:2016 4131X, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Male Aluminum Pin Lug, 2" (43075500)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Off-Road Diesel Only, Landscape (OS-DS-D-1014-L-2070)
- COMPLYRIGHT Bloodborne Pathogens Poster, English (WR0233)
- NMC Nfpa Chemical Write-On Warning Label, WOL8 (WOL8)
- MECHANIX WEAR Mechanics Impact Gloves, L, Black, Trekdry(R) (MPT-P58-010)
- MECHANIX WEAR Mechanics Gloves, FastFit, TrekDry Material, High Dexterity, Black, XL, 1 Pair (MFF-05-011)
- MECHANIX WEAR Mechanics Impact Gloves, S, Black/Gray, Trek Dry(R)/TPR (MPC-58-008)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, DuraHide Leather (LD-C75-011)
- MECHANIX WEAR Mechanics Gloves, Yellow, 11, PR (MFF-01-011)
- MECHANIX WEAR Mechanics Gloves, M, Brown, Form-Fitting Trek Dry(R) (LFR-75-009)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan, Leather/Ribbed Nylon/Spandex (RWG2-04-L)
- Mechanix Wear Mechanics Gloves