Shop All Welding Gloves
Mechanix Wear
MIG Welding Gloves, Goatskin Palm, XL, PR
Mfr # HRL-05-011
Zoro # G9663886
original price:
$70.65
4% off
new price: $67.29
/pr
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Material Goatskin/Kevlar(R)
- Application MIG
- Cuff Style Shirred Slip-On
- Glove Back Material Kevlar(R)
- Glove Leather Grade A, B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mechanix Wear
- MFR # HRL-05-011
- Zoro # G9663886
- UPC # 781513646083
- Country of Origin Viet Nam
- Category Welding Gloves
Dimensions
Glove Size | XL |
Cuff Length | 1 1/2 in |
Glove Length | 9 1/2 in |
Size- Alpha | XL |
Size- Numeric | 10 |
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style CarbonX, Cuff Style Shirred Slip-On, Maximum Temperature 600 Degrees F, Palm Material Goatskin, Silicone-Free Yes, Glove Liner Material Kovenex, Glove Back Material Kevlar(R), Glove Back Color Yellow, Glove Construction Cut and Sewn, Standards EN407 4233XX, NPFA 70E, ANSI/ISEA Cut Level Not Tested, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Lamba Cones, 36", Wf Eng/Sp (03-600-09L)
- 3M Hooded Disposable Coveralls, White, Microporous Polyethylene Laminate, Polypropylene, Zipper (4510-4XL)
- KLEENGUARD A40 Elastic-Cuff, Ankle, Hood and Boot Coveralls, Large, White, PK25, 25PK (44333)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 478W10 (478W10)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, S, PR (HRL-05-008)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, L, PR (HRL-05-010)
- MECHANIX WEAR MIG Welding Gloves, Goatskin Palm, M, PR (HRL-05-009)
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-CCD-009)
- MECHANIX WEAR Welding Gloves, Black, 10, PR (WS-CCD-010)
- MECHANIX WEAR Welding Gloves, Black, 9, PR (WS-PLS-009)
- 212 PERFORMANCE Fire Resistant Leather Palm Cut 5 Welder and Fabricator Gloves, Medium (FRLPC5-05-009)
- Mechanix Wear Welding Gloves