Needlestick Original Mechanics Gloves, Synthetic Leather Palm, Synthetic Leather, TrekDry Back

  • Mfr # NSMG-08-009

  • Zoro # G610062938


product price:  $40.39
/pr

Key Features

Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
12 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NSMG-08-009
Zoro #
G610062938
UPC #
781513674222
Country of Origin
Philippines

Dimensions

Glove Length
12 in
Size- Numeric
9
Size- Alpha
M
Cuff Length
1 in

Details

Item
Mechanics Gloves
Color
Black/Gray
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, ASTM F2878, EN 388, ISEA
Cut-Resistance Coverage
Palm and Fingers
Glove Coating Coverage
Uncoated
Touchscreen Compatible
Yes
Hand Protection Style
Glove
ANSI/ISEA Puncture Level
5
ANSI/ISEA Abrasion Level
5
ANSI/ISEA Needlestick Level - Palm
2
ANSI/ISEA Cut Level
A5
ANSI/ISEA Needlestick Level - Back
2
EN 388 Rating
4X44D
Glove Construction
Cut and Sewn
Glove Back Material
Synthetic Leather, TrekDry
Series
Needlestick Original
ANSI/ISEA Needlestick Level - Fingertips
2
Glove Back Color
Black/Gray
Stitching Material
Nylon, Polyester
Anti-Static
No
ANSI/ISEA Needlestick Force - Back
6 N
Glove Coating Finish
Uncoated
Oil-Resistant
No
Reflective Backing
No
ANSI/ISEA Puncture Force
150 N
ANSI/ISEA Needlestick Force - Palm
6 N
ANSI/ISEA Needlestick Force - Fingertips
6 N
Glove Coating Color
Uncoated
Sold As
Pair
Cuff Material
Synthetic Leather, TPR
Palm Style
Single Layer
Includes Reinforced Thumb Crotch
Yes
Glove Features
Touchscreen Compatible
Includes Double Palm
No
Glove Coating Material
Uncoated
EN 388 Impact Rated
Yes
Glove Hand Style
Left and Right
Latex-Free
No
Silicone-Free
No
ANSI/ISEA Cut Load
2,200 g
Pairs per Package
1
ANSI/ISEA Abrasion Cycles
10,000
Glove Backing Material
Synthetic Leather, TrekDry
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection Abrasion-Resistant, Needlestick-Resistant, Puncture-Resistant, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm and Fingers, Palm Style Single Layer, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Not Applicable, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products