Shop All Tactical Gloves
Mechanix Wear
The Original® Tactical Glove, Coyote Tan, M, 8" L, PR
Mfr # MG-72-009
Zoro # G0955722
product price: $24.95
/pr
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Finger Style Full Finger
Product Information
- Brand Mechanix Wear
- MFR # MG-72-009
- Zoro # G0955722
- UPC # 781513611937
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | M |
Length | 8" |
Details
Description
Tactical Glove, M, Coyote Tan, 8 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Small Class E Thermal Pants, Orange (8925)
- CHILL-ITS BY ERGODYNE Evaporative FRNeck Shade, Polymer, Blu, PK6 (6717FR)
- JACKSON SAFETY Acetate Face Shield 9x15.5 Dark GRN Reusable Face 50/Cs (29090)
- GLOBAL INDUSTRIAL Latex Coated String Knit Work Gloves, Natural/Blue, X-Large, 1-Dozen (708355XL)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, M, 8" L, PR (MG-77-009)
- MECHANIX WEAR The Original® Tactical Glove, Gray, M, 8" L, PR (MG-88-009)
- MECHANIX WEAR M-Pact 2 Covert Anti-Vibration Gloves, M, Covert Black, PR (MP2-55-009)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, XL, 10" L, PR (MG-72-011)
- MECHANIX WEAR The Original® Tactical Glove, MultiCam Camo, S, 7" L, PR (MG-77-008)
- MECHANIX WEAR The Original® Tactical Glove, L, MultiCam, 10inL, PR (MG-78-010)
- MECHANIX WEAR M-Pact Tactical Glove, XL, MultiCam, 10inL, PR (MPT-78-011)
- Mechanix Wear Tactical Gloves