Shop All Tactical Gloves
Mechanix Wear
The Original® Tactical Glove, MultiCam Camo, S, 7" L, PR
Mfr # MG-77-008
Zoro # G0955899
original price:
$20.99
1% off
new price: $20.65
/pr
$20.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Cuff Hook-and-Loop
- Palm Material Synthetic Leather
- Application Tactical, Rescue, General Purpose, Shooting, Mechanical
- Finger Style Full Finger
Product Information
- Brand Mechanix Wear
- MFR # MG-77-008
- Zoro # G0955899
- UPC # 781513633397
- Country of Origin Multiple
- Category Tactical Gloves
Dimensions
Size | S |
Length | 7" |
Details
Description
Tactical Glove, S, MultiCam Camouflage, 7 in, Hook-and-Loop Cuff, Lining Tricot, Synthetic Leather Palm Material, TrekDry(R) Back Material, None Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic Leather, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees to 200 Degrees F, Standards CE EN 388, EN 420, ANSI/ISEA Abrasion Level 0, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Steel Sign Post (054-00010)
- LANDAU Scrub Shirt, XL, Unisex, Blue (7502BCPXLRG)
- ANSELL Hyflex Electrical Gloves, Class 0, Yellow, Sz 9, PR (CLASS 0 Y 11)
- LYLE Respirators Must Notice, Aluminum, 14"x10" (LCU5-0185-NA_14X10)
- MECHANIX WEAR The Original® Tactical Glove, Coyote Tan, S, 7" L, PR (MG-72-008)
- MECHANIX WEAR The Original® Tactical Glove, S, MultiCam, 10inL, PR (MG-78-008)
- MECHANIX WEAR Specialty Vent Tactical Glove, Coyote Tan, M, 8" L, PR (MSV-72-009)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, M, 8" L, PR (FFTAB-72-009)
- MECHANIX WEAR Specialty 0.5mm Covert Tactical Glove, Black, L, 9" L, PR (MSD-55-010)
- MECHANIX WEAR MultiCam FastFit® Tactical Glove, L, 9" L, PR (FFTAB-78-010)
- MECHANIX WEAR FastFit® Wolf Grey Tactical Glove, M, 8" L, PR (FFTAB-88-009)
- Mechanix Wear Tactical Gloves