The Original(R) E5 Hi-Vis Cut-Resistant Gloves, Synthetic Leather, Armortex(R) Palm, 10, Yellow

  • Mfr # SMG-C91-010

  • Zoro # G8571552


product price:  $31.99
/pr

Key Features

Color
Yellow
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather, Armortex(R)
Application
Oil/Gas Operations, Maintenance, Mechanic Work, Metal/Glass/Wood Handling And Extrication
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SMG-C91-010
Zoro #
G8571552
UPC #
781513626344
Country of Origin
Multiple

Dimensions

Glove Size
10
Glove Length
9 in
Size- Numeric
10
Size- Alpha
L

Details

Item
Hi-Vis Cut-Resistant Gloves
Color
Yellow
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather, Armortex(R)
Application
Oil/Gas Operations, Maintenance, Mechanic Work, Metal/Glass/Wood Handling And Extrication
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI/ISEA
Glove Coating Material
Uncoated
Finger Material
Synthetic Leather, Armortex(R)
Glove Coating Finish
None
ANSI/ISEA Abrasion Level
Not Tested
Puncture Resistant
Yes
Suggested Use Environment
Dry/Light Oil
Glove Hand Style
Left and Right
Thumb Style
Wing
Cut Resistant
Yes
Weight
Medium
Knuckle Padding Material
TPR
ANSI/ISEA Puncture Level
3
Glove Coating Coverage
Uncoated
Lining
ArmorTex(R)
Hand
Right/Left
Glove Cut
Clute
Finger Style
Full
Glove Lining Material - Cut Resistant
Polyester, Spandex(R), Technor(R)
ANSI/ISEA Cut Level
A5
ANSI/ISEA Puncture Force
100 N
ANSI Puncture Newtons
Greater Than 60
Stitching Material
Nylon
Abrasion Resistant
Yes
Coating Material
Uncoated
Series
Hi-Viz Original(R) E5
ANSI/ISEA Abrasion Cycles
Greater Than 8000
ANSI/ISEA Cut Load
2,200 g
Touchscreen Compatible
Yes
ANSI/ISEA Cut Grams
Greater Than 2200
Anti-Static
No
Latex-Free
No
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Brand and Series
Mechanix Wear Hi-Viz Original(R) E5 SMG-C91
Silicone-Free
No
Glove Construction
Cut and Sewn
Glove Materials
Armortex(R)/Synthetic Leather/TPR/TrekDry(R)
Glove Liner Material
Armortex(R)
Glove Material Color
Black/Yellow
Glove Safety Features
High-Visibility
Cut-Resistance Coverage
Palm Side
Waterproof
No
Glove Back Material
TrekDry(R)
Includes Padded Palm
No
EN 388 Rating
4X43E
Touchscreen Nib
No
Glove Features
Breathable Back, Reflective Backing, Reinforced Palm, Reinforced Thumb Crotch, Touchscreen Compatible
Includes Heat Pack Pocket
No
Palm Style
Double Layer
Rope Channel Reinforcement
No
Includes Pinch Point Protection
Yes
Includes Double Palm
Yes
Includes ID Panel
Yes
Layered Palm Material
Polyurethane, Synthetic Leather
Thumb Sweat Wipe
No
EN 388 Impact Rated
No
Includes Keypad Nib
No
Windproof
No
Includes Pull Strap
Yes
Reflective Backing
Yes
Includes Red Palm
No
Low-Profile Impact Protection
No
High-Visibility
Yes
Hand Style
Left and Right
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Back Color
Lime
Oil-Resistant
No
Glove Lining Material
Polyester, Spandex(R), Technor(R)

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Double Layer, Backing Style TrekDry(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Armortex(R), Glove Back Material TrekDry(R), Glove Back Color Lime, Glove Construction Cut and Sewn, Standards ANSI A5, CE, EN388:2016 4X43E, Glove Coating Material Uncoated, ANSI/ISEA Cut Level A5, Touchscreen Compatible Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.