Zoro Homepage

Unloader Valve, 26.4 gpm, 4800 psi, Brass

  • Mfr # VRT100-330

  • Zoro # G6211405


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Max. Fluid Temp. (F)
194 Degrees F
Max. Pressure (PSI)
4,800 psi
Bypass Port (In.)
1/2 (F)NPT
Max. Flow GPM
26.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VRT100-330
Zoro #
G6211405
UPC #
-
Country of Origin
Italy

Dimensions

Height (In.)
8 7/64 in
Overall Height
8 1/8 in
Outlet Connection Size
1/2 in
Bypass Connection Size
1/2 in

Details

Body Material
Brass
Item
Unloader Valve
Max. Fluid Temp. (F)
194 Degrees F
Max. Pressure (PSI)
4,800 psi
Bypass Port (In.)
1/2 (F)NPT
Max. Flow GPM
26.4
Characteristics
Unloader
Factory Set Pressure
4800 psi
Type
High Pressure
Outlet Port (In.)
1/2 NPT(H)
Function
Safety
Flow Range (GPM)
2.5 to 26.4
Wetted Materials
Brass/Stainless Steel
Inlet Port (In.)
1/2 (F)NPT
Application
Water
Pressure Range (PSI)
800 to 4800
Operating Pressure - Maximum
4,800 psi
Outlet Connection Type
NPT
Flow Rate - Minimum
2.5 gpm
ASME Section Code
Non-Code
Outlet Connection Gender
Female
Flow Rate - Maximum
26.4 gpm
For Media
Water
Bypass Connection Type
NPT
Fluid Temperature - Maximum
194 Degrees F
Valve Type
High Pressure
Bypass Connection Gender
Female
Operating Pressure - Minimum
1,000 psi

Description

Unloader Valve, High Pressure, Max. Flow GPM 26.4, Flow Range (GPM) 2.5 to 26.4, Pressure Range (PSI) 800 to 4800, Max. Fluid Temp. (F) 194 Degrees , Body Material Brass, Wetted Materials Brass/Stainless Steel, Inlet Port (In.) 1/2 (F)NPT, Outlet Port (In.) 1/2 (F)NPT, Bypass Port (In.) 1/2 (F)NPT, Max. Pressure (PSI) 4800, Height (In.) 8-7/64, Safety, Application Water, Unloader

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.