3" X 1" Non-Marking Neoprene Swivel Caster, Total Lock Brake, Loads Up To 175 lb

  • Mfr # CN03NRP100TLGR01

  • Zoro # G8299858


product price:  $32.65
/ea

Key Features

Caster Stem Type
Grip Ring
Tread Shape
Donut
Wheel Width
1 in
Mounting Height
102MM
Load Rating
175 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CN03NRP100TLGR01
Zoro #
G8299858
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1 in
Mounting Height
102MM
Stem Length
7/8 in
Caster Stem Size
7/8 in x 7/16 in
Wheel Dia.
3 in
Stem Dia.
7/8 in
Overall Height
4 1/64 in

Details

Item
Comfort Roll Grip Ring Stem Caster W/ Total Lock Brake
Caster Stem Type
Grip Ring
Tread Shape
Donut
Load Rating
175 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Neoprene (Flat)
Application
Iv Stands, Chairs, Computer Carts, Surgical Tables
Non-Marking
Yes
Caster Brake Type
Total Lock Brake
Caster Frame Material
Steel
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Operating Temperature Range
-30°F to 175°F
Number of Mounting Holes
None
Frame Finish
Chrome Plated
Frame Color
Silver
Series
CN
Wheel Core Material
Steel
Wheel/Tread Color
Black
Caster Sub-Type
Swivel
Caster Mounting Type
Stem
Swivel Lock Type
Total Lock
Wheel/Tread Hardness
65(+/-5)
Caster Product Group
Swivel Caster with Total Lock
Swivel Raceway Type
Double Ball
Core Color
Black
Wheel Hardness Rating
65 Shore A
Load Capacity - Maximum
175 lb
Operating Temperature - Minimum
-30 Degrees F
Operating Temperature - Maximum
175 Degrees F

Description

Stem Caster, Swivel Caster with Total Lock, 175 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 1/64 in Mounting Height, Ball, 7/8 in x 7/16 in Caster Stem Size, Friction Ring, Steel Caster Frame Material, Chrome Plated Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.