3" X 2-5/16" Non-Marking Polyurethane Swivel Caster, Total Lock Brake, Loads Up To 165 lb

  • Mfr # TM03PYP281TLTS06

  • Zoro # G8300025


product price:  $36.99
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Twin Wheel
Wheel Width
2-5/16 in
Mounting Height
95MM
Load Rating
165 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TM03PYP281TLTS06
Zoro #
G8300025
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
2-5/16 in
Mounting Height
95MM
Stem Length
1 in
Thread Size
16NC
Stem Dia.
3/8 in
Overall Height
3 3/4 in
Wheel Dia.
3 in
Caster Stem Size
1"-16 x 1 in

Details

Item
Twin Wheel Medical Threaded Stem Caster W/ Total Lock Brake
Caster Stem Type
Threaded Stem
Tread Shape
Twin Wheel
Load Rating
165 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Polyurethane
Application
Medical Carts, Nursing Beds, Diagnostic Equipment, Patient Lifts, Computer Carts
Non-Marking
Yes
Caster Brake Type
Total Lock Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
2
Wheel/Tread Hardness
85(+/-5)
Caster Product Group
Swivel Caster with Total Lock
Swivel Lock Type
Total Lock
Operating Temperature Range
-30°F to 180°F
Wheel Core Material
Polyurethane
Caster Mounting Type
Stem
Caster Sub-Type
Swivel
Wheel/Tread Color
Gray
Swivel Raceway Type
Single Ball
Series
TM
Number of Mounting Holes
None
Frame Finish
Unfinished
Core Color
Blue
Frame Color
Black
Load Capacity - Maximum
165 lb
Operating Temperature - Minimum
-30 Degrees F
Wheel Hardness Rating
85 Shore A
Operating Temperature - Maximum
180 Degrees F

Description

Stem Caster, Swivel Caster with Total Lock, 165 lb Load Rating, 0 to 299 lb, 3 in Wheel Dia., 2 5/16 in Wheel Width, Polyurethane Wheel/Tread Material, 3 3/4 in Mounting Height, Ball, 1 In.-16 x 1 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 2 Number of Wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.