4" X 1-1/4" Non-Marking Anti-Microbial Tpr Swivel Caster, No Brake, Loads Up To 240 lb

  • Mfr # CH04AMP125SWTP01

  • Zoro # G7809255


product price:  $32.59
/ea

Key Features

Wheel/Tread Hardness Rating
Soft
Non-Marking
Yes
Wheel/Tread Color
Green
Wheel Bearing Type
Ball
Mounting Bolt Dia.
5/16 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CH04AMP125SWTP01
Zoro #
G7809255
UPC #
-
Country of Origin
China

Dimensions

Mounting Bolt Dia.
5/16 in
Mounting Plate Size
2 1/2 in x 3 5/8 in
Wheel Width
1 1/4 in
Swivel Radius
3 9/16 in
Mounting Height
138MM
Wheel Dia.
4 in

Details

Wheel/Tread Hardness Rating
Soft
Non-Marking
Yes
Wheel/Tread Color
Green
Wheel Bearing Type
Ball
Load Rating
240 lb
Core Color
Grey
Series
CH
Includes Thread Guards
Yes
Caster Frame Material
Steel
Swivel Lock Type
No Lock Included
System of Measurement
Inch
Inside Bolt Hole Spacing
1-3/4 in X 2-13/16 in
Application
Medical
Load Rating Range
0 to 299 lb
Item
Swivel Caster
Wheel/Tread Material
Rubber
Number of Mounting Holes
4
Frame Finish
Chrome
Caster Brake Type
No Brake
Frame Color
Silver
Swivel Construction
Kingpin
Swivel Raceway Type
Double Ball
Outside Bolt Hole Spacing
1-3/4 in X 3-1/16 in
Caster Mounting Type
Plate
Tread Shape
Standard
Caster Plate Hole Pattern
C
Wheel Core Material
Nylon
Number of Wheels
1
Caster Sub-Type
Swivel
Operating Temperature Range
-30 Degrees to 210 Degrees F
Caster Stem Type
Top Plate
Load Capacity - Maximum
240 lb
Wheel Hardness Rating
85 Shore A

Description

Swivel, Plate Caster, Load Rating 240 lb, Swivel Lock Type No Lock Included, Wheel Dia. 4 in, Wheel Width 1 1/4 in, Wheel/Tread Material Rubber, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.