4" X 1-1/4" Non-Marking Monotech Swivel Caster, Side Brake, Loads Up To 225 lb

  • Mfr # PGE40748WH-MNT63(GG)B

  • Zoro # G7809858


product price:  $39.99
/ea

Key Features

Caster Stem Type
Threaded Stem
Tread Shape
Donut
Wheel Width
1-1/4 in
Mounting Height
5-3/8 in
Load Rating
225 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PGE40748WH-MNT63(GG)B
Zoro #
G7809858
UPC #
-
Country of Origin
China

Dimensions

Wheel Width
1-1/4 in
Mounting Height
5-3/8 in
Stem Length
1-1/2 in
Thread Size
13UNC
Swivel Radius
4 1/8 in
Stem Dia.
1/2 in
Wheel Dia.
4 in
Caster Stem Size
1-1/2 in13 x 1-1/2 in
Overall Height
5 3/8 in

Details

Item
Clean & Quiet Hospital Threaded Stem W/ Brake
Caster Stem Type
Threaded Stem
Tread Shape
Donut
Load Rating
225 lb
Load Rating Range
0 to 299 lb
Wheel/Tread Material
Monotech (Flat)
Application
Computer Carts, Laboratory Equipment, Audio/Video Carts, Electronics Equipment, Seating, Medical Carts, Monitoring Equipment Stands, Iv Poles
Non-Marking
Yes
Caster Brake Type
Side Brake
Caster Frame Material
Nylon
Wheel Bearing Type
Precision Ball
Wheel/Tread Hardness Rating
Soft
Number of Wheels
1
Series
Genesis
Caster Sub-Type
Swivel
Core Color
Gray
Number of Mounting Holes
None
Wheel Core Material
Polyolefin
Swivel Raceway Type
Precision Ball
Frame Color
Black
Operating Temperature Range
-45°F to 180°F
Wheel/Tread Hardness
65A
Swivel Lock Type
No Lock Included
Caster Mounting Type
Stem
Frame Finish
Unfinished
Caster Product Group
Swivel Caster with Brake
Wheel/Tread Color
Gray
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Capacity - Maximum
225 lb
Wheel Hardness Rating
85 Shore A

Description

Stem Caster, Swivel Caster with Brake, 225 lb Load Rating, 0 to 299 lb, 4 in Wheel Dia., 1 1/4 in Wheel Width, Polyolefin Wheel/Tread Material, 5 3/8 in Mounting Height, Ball, 1-1/2 in13 x 1-1/2 in Caster Stem Size, Threaded, Nylon Caster Frame Material, Unfinished Frame Finish, Yes Non-Marking, 1 Number of Wheels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.