Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Caster, Swivel, Nylon, 5 5/8"H

  • Mfr # PGE40120-WH-MNT63(GG)

  • Zoro # G214886503


product price: $42.29
/ea

Key Features

Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGE40120-WH-MNT63(GG)
Zoro #
G214886503
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
4 in
Wheel Width
30 mm
Mounting Height
5 5/8 in
Mounting Plate Thickness
3/32 in
Mounting Bolt Dia.
5/16 in
Swivel Radius
3 3/4 in
Inside Slot Spacing - Length
2.75 in
Mounting Plate Width
2 5/8 in
Outside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
1.75 in
For Axle Dia.
3/8 in
Outside Slot Spacing - Width
1.75 in
Mounting Plate Length
3 3/4 in

Details

Item
Plate Caster
Caster Sub-Type
Swivel
Wheel/Tread Material
Nylon
Caster Brake Type
No Brake
Caster Mounting Type
Plate
Wheel Bearing Type
Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
4
Tread Shape
Donut
Non-Marking
Yes
Number of Wheels
1
Features
Our Genesis Casters Provide a Clean, Quiet, and Effortless Solution to Many Electrical and Medical Needs
Application
Food Service, Hospital Carts, Institutional Equipment, Material Handling, Office Equipment, Storage, Store Fixtures, Utility Carts
Series
Genesis
Mounting Plate Shape
Rectangle
Includes Thread Guards
Yes
For Surface Type
Asphalt, Ceramic, Rubber, Steel, Tile, Wood
Swivel Bearing Seal Type
Sealed
Wheel Core Type
Solid
Mounting Hole Type
Slot
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Load Capacity - Maximum
225 lb

Description

Swivel, Plate Caster, Wheel Dia. 4 in, Wheel Width 30 mm, Wheel/Tread Material Nylon, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Donut

Restrictions

WARNING: This product can expose you to chemicals including Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.