Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plate Casters, 3"dia, 110lb

  • Mfr # PGE30748-BK-MNT33(KK)B

  • Zoro # G614886714


product price: $22.19
/ea

Key Features

Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Face Brake
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGE30748-BK-MNT33(KK)B
Zoro #
G614886714
UPC #
-
Country of Origin
China

Dimensions

Wheel Dia.
3 in
Wheel Width
1 in
Mounting Height
4 in
Swivel Radius
3 3/4 in
Stem Length
1 1/2 in
Stem Dia.
1/2 in
Overall Height
5 1/2 in
Tire Thickness
1/4 in
Caster Thread Size
1/2in-13

Details

Item
Plate Casters
Caster Sub-Type
Swivel
System of Measurement
Inch
Wheel/Tread Material
Rubber
Caster Brake Type
Face Brake
Caster Mounting Type
Stem
Wheel Bearing Type
Ball
Wheel Hardness Rating
65 Shore A
Number of Mounting Holes
0
Tread Shape
Donut
Caster Frame Material
Glass Filled Nylon
Non-Marking
Yes
Number of Wheels
1
Frame Finish
Nylon
Caster Stem Type
Threaded
Application
Food Service Equipment, Hospital Carts, Institutional Equipment, Material Handling, Office Equipment, Storage, Store Fixtures, Utility Carts
Series
Genesis
Standards
RoHS
Wheel Core Type
Solid
Operating Temperature - Maximum
180 Degrees F
Caster Features
Debris-Resistant, Quiet-Roll, Shock-Absorbing
Operating Temperature - Minimum
-45 Degrees F
Load Capacity - Maximum
110 lb
Frame Color
Black
Swivel Raceway Type
Precision Ball
For Surface Type
Asphalt, Ceramic, Metal Scrap, Rubber, Steel, Tile, Vinyl, Wood

Description

Plate Casters, 3 in Wheel Dia., 1 in Wheel Width, Rubber Wheel/Tread Material, 4 in Mounting Height, Ball, Threaded, Glass Filled Nylon Caster Frame Material, Nylon Frame Finish, Yes Non-Marking, 1 Number of Wheels

Restrictions

WARNING: This product can expose you to chemicals including Nickel carbonyl, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.