Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manila End Tab Pocket Folder, Straight Tabs, Letter Size, Manila, 50PK

  • Mfr # 31459

  • Zoro # G815510098


product price: $27.15
/pk 50, $0.54/ea

Key Features

Outside Height
9.5 in
Material
11-pt Manila
Tab Cut
Straight
Color
Manila
Outside Width
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31459
Zoro #
G815510098
UPC #
-
Country of Origin
United States

Dimensions

Outside Height
9.5 in
Outside Width
12.25 in

Details

Material
11-pt Manila
Tab Cut
Straight
Color
Manila
Item
End Tab File Folders

Description

Folders feature extra thickness and full-cut end tabs for greater durability. They are suitable for securely holding letter size papers with convenience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.