Zoro Homepage

4 Drawer, Standard Line 600/ Model Punch Card Medication Cart

  • Mfr # SL602PC

  • Zoro # G601929639


product price: $4,079.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Width
43 in
Depth
23.5 in
Height
45.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SL602PC
Zoro #
G601929639
UPC #
-
Country of Origin
United States

Dimensions

Width
43 in
Depth
23.5 in
Height
45.75 in

Description

This punch card medication cart with lock box has a 750 punch card maximum capacity or it can hold a combination of punch cards, liquid storage, pill bottles and more. This dual column cart with a “3+2′′ format comes equipped with one double wide locking narcotics drawer secured by an Illinois lock with four keys. The cabinet itself is secured by a BEST® lock plus each drawer comes equipped with full extension drawer slides and adjustable punch card row dividers in every 9.75′′ deep drawer. Other standard features of this punch card medication cart with lock box include 5" premium ball-bearing casters, a pull-out shelf, a plastic top with integrated push handles and protective corner bumpers. For the best security for your medications, plus double locking narc box security for Schedule I and II drugs, this punch card medication cart with lock box provides the best form, function and security for your facility.


  • • Dual column medication cart for punch card and liquid storage with a maximum capacity of 750 punch cards
  • • Includes one double width locking narcotics drawer
  • • BEST® brand lock on cabinet; Illinois lock on narcotics drawer
  • • Painted steel cabinet with aluminum drawers
  • • Durable scratch resistant heat sealed powder coat finish
  • • Pull-out shelf
  • • Ball-bearing, full extension drawer slides
  • • Plastic replaceable top with integrated push handles
  • • Protective gray corner bumpers
  • • 5" ball-bearing premium rubber casters, full swivel, two with toe locking brake and one directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.