Zoro Homepage

OptimAL Line Cart, Holds 64 Multi-dose Bins with 20 in Self Closing Slides

  • Mfr # AL64MDBIN

  • Zoro # G501929616


product price: $5,009.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Width
36 in
Depth
24 in
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AL64MDBIN
Zoro #
G501929616
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
24 in
Height
42 in

Description

OptimAL Line Cart, All Aluminum, Designed to Hold 64 Multi-dose Bins with 20′′ Self Closing Slides. Single Column Cart with Internal Locking Narcotics Box, Pull-Out Shelf. (Bins Not Included)


  • • Painted aluminum cabinet and drawers
  • • Internal narcotics box with Illinois Lock
  • • Ergonomic height
  • • BEST® brand lock on cabinet
  • • Painted pull-out side shelf with recessed work area
  • • Ball-bearing, full extension drawer slides
  • • Plastic replaceable top with durable work surface
  • • Ergonomic top rail/push handle
  • • Easy clean protective pontoon bumpers
  • • 5" ball-bearing premium rubber casters, all full swivel, 1 brake and 1 directional

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.