Shop All Air Cleaners and Accessories
Medify Air
MA25 Air Purifier with H13 True HEPA Filter 500 sq ft Coverage Black 2Pack 2PK
Mfr # MA-25-B2
Zoro # G106901444
product price: $302.99
/pk 2, $151.50/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8
- Rated Watts 28W
- Width 8
- Voltage 120V
- Height 13.5
Product Information
- Brand Medify Air
- MFR # MA-25-B2
- Zoro # G106901444
- UPC # 850010741253
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Packaging Size | TWO PACK |
Length | 8 |
Width | 8 |
Height | 13.5 |
Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROILMASTER Broilmaster B072218 Electronic Ignitor Head for P3; P4; P5; D3 & D4 Series (B072218)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGV8)
- E. L. FOUST CO 10 in x 13 in x 1 in Blended Fiber Pleated Pre Filter (400-2255)
- NVENT HOFFMAN Enclosure AC, Wall Mount, 3300/4000 BtuH (MHB110416G307)
- MEDIFY AIR Air Purification MA-112 white (MA-112-W1)
- MEDIFY AIR Medify MA-14 Air Purifier with H13 True HEPA Filter, 200 sq ft Coverage, White (MA-14-W1)
- KINGSCOTE Color Coding Dye, Blue, 4 oz. (506250-B4)
- XPOWER 1/2 HP, 600 CFM, 5.5 Amps Inflatable Blower (BR-35)
- XPOWER XPOWER’s AP-2500D Mega pro HEPA air purification system for large, busy spaces is quieter and more energy efficient without sacrificing on power. (AP-2500D)
- XPOWER 2 HP, 1500 CFM, 12 Amps Inflatable Blower (BR-282A)
- UVIEW Multi Purpose Dye, 1 oz. Bottles, PK6 (B483206)
- Medify Air Air Cleaners and Accessories