
AloeTouch 12in Powder-Free Nitrile Exam Gloves, Chemo Rated, Sterile Pairs, Size S, 50PK
Mfr # MDS194085Z
Zoro # G022934090
product price:Â $75.89
/pk 50, $1.52/eaKey Features
Size
Small
Color
Green
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MDS194085Z
Zoro #
G022934090
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Small
Length
12 in
Details
Item
Exam Gloves
Color
Green
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
Aloe Touch
Sterile/Non-Sterile
Sterile
Texture
Full Textured
Accelerator-Free
No
Tested for Chemotherapy Drugs
Yes
Texture Location
Full
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.