
CURAD Textured Nitrile Exam Gloves, Chemo Rated, Size L, 1500PK
Mfr # CUR9316
Zoro # G822934696
product price:Â $233.99
/pk 1500, $0.16/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
4.1 mil
Cuff Style
Beaded
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CUR9316
Zoro #
G822934696
UPC #
-
Country of Origin
Unknown
Dimensions
Size
Large
Palm Thickness
4.1 mil
Length
9.5 in
Details
Item
Exam Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Disposable Glove Type
Exam
Series
Versatile
Texture
Throughout
Tested for Chemotherapy Drugs
Yes
Texture Location
Fully
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.