Shop MEDLINE
See all product information
Create Account
Micro-Kill Bleach Germicidal Bleach Solution, Ready-to-Use, 32 oz.
- Mfr # EVSCHEM910H
- Zoro # G322933397
product price:Â
$
15.65
/ea
Key Features
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Primary Chemical
Bleach
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EVSCHEM910H
- Zoro #
- G322933397
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Container Size
- 32 fl oz
Details
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- Primary Chemical
- Bleach
- Item
- Bleach
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.