Zoro Homepage

Professional AloeTouch, Disposable Gloves, 5.5 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green

  • Mfr # MIIPRO31762

  • Zoro # G001839002


product price: $37.15
/pk 100, $0.37/ea

Key Features

Color
Green
Material
Nitrile
Palm Thickness
5.5 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIIPRO31762
Zoro #
G001839002
UPC #
884389965392
Country of Origin
China

Dimensions

Size
M
Palm Thickness
5.5 mil
Length
9.50 in
Finger Thickness
5.9 mil

Details

Item
Disposable Gloves
Color
Green
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
Professional AloeTouch
Sterile/Non-Sterile
Non-Sterile
Application
Laboratory Application
Features
Beaded Cuff; Latex-free; Powder-free; Non-sterile; Textured
Texture Location
Full
Texture
Fully Textured

Description

Professional Aloetouch Gloves were designed and tested with labs and research in mind. Thick, nitrile exam gloves soothe the hands and provide exceptional protection for a range of uses for extended wear times. The aloe inner coating helps keep hands soft and smooth. All-over texturing allows a better grip on small or large items, wet or dry. Latex-free, powder-free design features a 9" cuff length, 5.9 mil fingertip and 5.5 mil palm thickness. Size is medium.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products