Shop MEDLINE
See all product information
Create Account
Professional Powder-Free Textured Nitrile Exam Gloves w Aloe Vera, Chemo Rated, Size S, 500PK
- Mfr # PRO31771
- Zoro # G722934192
product price:Â
$
210.11
/pk of 500, $0.42/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Nitrile
Palm Thickness
6.7 mil
Cuff Style
Extended
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PRO31771
- Zoro #
- G722934192
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- Small
- Palm Thickness
- 6.7 mil
- Length
- 12 in
Details
- Item
- Disposable Gloves
- Color
- Green
- Material
- Nitrile
- Cuff Style
- Extended
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Exam
- Series
- Professional
- Texture
- Throughout
- Tested for Chemotherapy Drugs
- Yes
- Texture Location
- Fully
- Aloe Inner Surface
- Yes