
Restore Touch Powder-Free Nitrile Exam Gloves with Oatmeal, Chemo Rated, Size L, 300PK
Mfr # OAT3003H
Zoro # G222930212
product price:Â $25.15
/pk 300, $0.08/eaKey Features
Material
Nitrile
Palm Thickness
2.4 mil
Color
Light Green
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OAT3003H
Zoro #
G222930212
UPC #
-
Country of Origin
Unknown
Dimensions
Palm Thickness
2.4 mil
Size
L
Length
9.5 in
Details
Material
Nitrile
Color
Light Green
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Cuff Style
Beaded
Texture
Textured
Texture Location
Fingertips
Series
Restore Touch
Tested for Chemotherapy Drugs
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.