
SensiCare Nitrile Exam Gloves with SmartBox Design, Powder-Free, Chemo Rated, Size L, 2500PK
Mfr # MDSXB7586
Zoro # G122932002
product price:Â $255.99
/pk 2500, $0.10/ea
Free Shipping & Returns
Key Features
Material
Nitrile
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Tested for Chemotherapy Drugs
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MDSXB7586
Zoro #
G122932002
UPC #
-
Country of Origin
Unknown
Dimensions
Size
L
Details
Material
Nitrile
Color
Dark Blue
Disposable Glove Type
Exam
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Item
Disposable Gloves
Tested for Chemotherapy Drugs
Yes
Texture
Textured
Texture Location
Fingertips
Accelerator-Free
No
Series
SensiCare
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.