Shop All Faceshields and Visors
Medsource
Face Shield, Polyester, Clr, 7-1/2inW, PK96
Mfr # MS-12100
Zoro # G9603544
original price:
$180.10
16% off
new price: $150.99
/pk 96, $1.57/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visor Color Clear
- Material Polycarbonate
- Visor Material Polyester
- Lens Coating Anti-Fog
- Visor Thickness 0.060"
Product Information
- Brand Medsource
- MFR # MS-12100
- Zoro # G9603544
- Country of Origin China
- Category Faceshields and Visors
Dimensions
Visor Height | 7-1/2" |
Visor Width | 13 in |
Details
Description
Face Shield, Frame Material Elastic, Includes Elastic Band for Snug Fit, Standards FDA, Suspension Adjustment Type Elastic Band, Visor Color Clear, Visor Height 7 1/2 in, Visor Material Polyester, Visor Thickness 0.06 in, Visor Width 13 in, Package Quantity 96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 7x10 In., English, U1-1002-RA_10X7 (U1-1002-RA_10X7)
- ARIAT FR Full Zip Hoodie, Men's, 4XL, Black, Reg (10023974)
- HEXARMOR Hi-Vis Cold Protection Gloves, Fleece Lining, XS (2091-XS (6))
- MCR SAFETY Cut/Abras/Puncture-Resist Gloves, L, PK12 (9277NFL)
- JACKSON SAFETY HighImpac Face Shield Polycarbo 8x15.5x0.06 CLR Unbound (29109)
- MILWAUKEE TOOL BOLT Tinted Dual Coat Lens Eye Visor for Milwaukee Safety Helmets (48-73-1416)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (29099)
- SELLSTROM Faceshield, 12 In W x 8 In H x .04 T (S39010)
- SAS SAFETY VISOR CLEAR (SA5155)
- 3M Faceshield Visor, Polycarbonate, Uncoated, 9 in Visor Height, 14.5 in Visor Width, Clear (82701)
- ERGODYNE 8995 Hard Hat Face Shield For Full Brim, Clear (60245)
- Medsource Eye Protection