Shop MEDSOURCE
See all product information
Create Account
Flow Meter, 15 lpm, Polycarbonate
- Mfr # MS-28400
- Zoro # G6083472
product price:Â
$
54.99
/ea
Key Features
Flow Rate
0 to 15Lpm
Material
Aluminum
Flow Range
0 to 15Lpm
For Use With
Flow Meter Adapters
Height
1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-28400
- Zoro #
- G6083472
- UPC #
- -
- Country of Origin
- China
- Item
- Flow Meter
- Flow Rate
- 0 to 15Lpm
- Material
- Aluminum
- Flow Range
- 0 to 15Lpm
- For Use With
- Flow Meter Adapters
- Standards
- FDA
- Number of Settings
- 0
- Industry Type
- Healthcare
- Housing Material
- Polycarbonate
- Product Type
- Flow Meter
- Flow Rate - Minimum
- 0 lpm
- Flow Rate - Maximum
- 15 lpm
Dimensions
- Height
- 1/2"
- Width
- 1/2"
- Length
- 6"
Description
Flow Meter, Flow Range 0 to 15Lpm, Housing Material Polycarbonate, Standards FDA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.