Shop MEDSOURCE
See all product information
Create Account
Oxygen Regulator, 15 lpm, Brass, 1" W
- Mfr # MS-010R25
- Zoro # G6066182
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
0 to 25Lpm
Material
Brass
For Use With
Oxygen Cylinders
Height
1 in
Width
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-010R25
- Zoro #
- G6066182
- UPC #
- -
- Country of Origin
- China
- Item
- Oxygen Regulator
- Flow Rate
- 0 to 25Lpm
- Material
- Brass
- For Use With
- Oxygen Cylinders
- Number of Settings
- 0
- Industry Type
- Healthcare
- Standards
- CGA/ASTM
- Accessory Type
- Oxygen Regulator
- Flow Rate - Maximum
- 15 lpm
- Outlet Connection Type
- DISS
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Height
- 1 in
- Width
- 1 in
- Length
- 5 1/2 in
- Overall Height
- 5 1/2 in
- Overall Depth
- 1 in
- Overall Width
- 1 in
Description
Oxygen Regulator,15 lpm,Brass,1" W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.