Shop MEDSOURCE
See all product information
Create Account
Oxygen Mask, Elongated Adult, 25 lpm, PK50
- Mfr # MS-26041
- Zoro # G6466293
product price:Â
$
102.99
/pk of 50, $2.06/ea
Free Shipping & Returns
Key Features
Flow Rate
0 to 25 Lpm
Material
PVC
Includes
Oxygen Supply Tubing
Color
Clear
Disposable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MS-26041
- Zoro #
- G6466293
- UPC #
- -
- Country of Origin
- China
- Item
- Oxygen Mask
- Flow Rate
- 0 to 25 Lpm
- Material
- PVC
- Includes
- Oxygen Supply Tubing
- Color
- Clear
- Disposable
- Yes
- Industry Type
- Healthcare
- Standards
- FDA
- Product Type
- Oxygen Mask
- Intended Patient
- Adult
- Disposability
- Disposable
- Flow Rate - Maximum
- 25 lpm
- Flow Rate - Minimum
- 0 lpm
- Shell Material
- PVC
- Wire Color
- Clear
- Traction Material
- PVC
Description
Oxygen Mask, Color Clear, Disposable Yes, Material PVC, Flow Rate 0 to 25 Lpm, Standards FDA, Includes Oxygen Supply Tubing, Package Quantity 50
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.