Recovery Station Storage Container, 224.4 gal, 45-1/2 in W x 44-1/4 in H, Green, Polyethylene

  • Mfr # MRS-30

  • Zoro # G7166203


product price:  $1,021.99
/ea
Free Shipping & Returns

Key Features

Overall Height
44-1/4 in
Overall Width
45-1/2 in
Type
Recovery Station
Volume Capacity
224.4 gal
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRS-30
Zoro #
G7166203
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
44-1/4 in
Overall Width
45-1/2 in
Overall L x W x H
45-1/2 in W x 44-1/4 in H

Details

Type
Recovery Station
Volume Capacity
224.4 gal
Material
Polyethylene
Color
Green
Item
Storage Container
Weight Capacity
2000 lbs

Description

Recovery Station,Forest Green Fluid Str

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products