Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Utility Storage Tote, 18 in L x 12 in W x 3-1/2 in H, White, 6 PK
Mfr # FG350700WHT
Zoro # G906382696
product price:Â $180.99
/pk 6, $30.17/ea
Free Shipping & Returns
Key Features
Overall Height
3-1/2 in
Overall Length
18 in
Overall Width
12 in
Type
Utility
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FG350700WHT
- Zoro #
- G906382696
- UPC #
- 86876022858
- Country of Origin
- United States
Dimensions
- Overall Height
- 3-1/2 in
- Overall Length
- 18 in
- Overall Width
- 12 in
- Overall L x W x H
- 18 in L x 12 in W x 3-1/2 in H
Details
- Type
- Utility
- Color
- White
- Item
- Storage Tote
Description
RUBBERMAID TOTE BOX - 18X12X3-1/2" - WHITE POLYETHYLENE RUBBERMAID STACKABLE TOTES WITH SNAP-ON LIDS INCLUDE HAND GRIPS FOR EASY POSITIONING. POLYCARBONATE IS STAIN-RESISTANT. NSF CERTIFIED. ORDER IN QUANTITIES OF 6, PRICED EACH. APPROPRIATE FOR LEAN MANUFACTURING.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.