
Ergo Delta Slip-On Women's - CT EH SR SF - Black/Fuchsia - 8.5D
Mfr # MC125-8.5D
Zoro # G922926812
product price:Â $132.99
/pr
Free Shipping & Returns
Key Features
Upper Material
Textile
Series
Ergo Delta
Color
Black/Fuchsia
Toe Type
Composite
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC125-8.5D
Zoro #
G922926812
UPC #
198311017579
Country of Origin
Cambodia
Dimensions
Footwear Width
D
Size
8.5
Details
Upper Material
Textile
Series
Ergo Delta
Color
Black/Fuchsia
Toe Type
Composite
Outsole Material
Rubber
Liner Material
Textile
Standards
CT, EH, SR, SF
Waterproof
No
Gender
Women
Midsole Material
EVA
Metatarsal Guard
No
Removable Insole
Yes
Style Number
MC125
Item
Hands Free Slip-On Shoe
Description
Slide into a new era of comfort with the MEGAComfort Ergo Delta CT-the safety shoe that puts performance, protection, and ease-of-use right at your feet. Built for industrial professionals who work hard and move fast, the Delta CT combines jobsite-grade durability with patented ergonomic comfort and effortless Step-N-Go convenience. No laces. No downtime. Just comfort that lasts from shift start to clock out.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.