
Ergo Europa Men's - CT EH SR SF - Black/Grey - 14EE
Mfr # MC152-14EE
Zoro # G122926766
product price:Â $132.99
/pr
Free Shipping & Returns
Key Features
Standards
CT, EH, SR, SF
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Upper Material
Textile
Removable Insole
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MC152-14EE
Zoro #
G122926766
UPC #
198311018880
Country of Origin
Cambodia
Dimensions
Footwear Width
EE
Size
14
Details
Standards
CT, EH, SR, SF
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Upper Material
Textile
Removable Insole
Yes
Style Number
MC152
Waterproof
No
Midsole Material
EVA
Gender
Men
Series
Ergo Europa
Liner Material
Textile
Outsole Material
Rubber
Item
Hands Free Sneaker
Color
Black/Grey
Toe Type
Composite
Description
Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.