
Ergo Europa Men's - CT EH SR SF - Grey/Orange - 8.5EE
Mfr # MC151-8.5EE
Zoro # G622926617
product price:Â $132.99
/pr
Free Shipping & Returns
Key Features
Footwear Closure Type
Lace Up
Removable Insole
Yes
Liner Material
Textile
Gender
Men
Outsole Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC151-8.5EE
Zoro #
G622926617
UPC #
198311019054
Country of Origin
Cambodia
Dimensions
Size
8.5
Footwear Width
EE
Details
Footwear Closure Type
Lace Up
Removable Insole
Yes
Liner Material
Textile
Gender
Men
Item
Hands Free Sneaker
Outsole Material
Rubber
Metatarsal Guard
No
Style Number
MC151
Color
Grey/Burnt Orange
Standards
CT, EH, SR, SF
Midsole Material
EVA
Waterproof
No
Upper Material
Textile
Toe Type
Composite
Series
Ergo Europa
Description
Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.