Ergo Europa Men's - CT EH SR SF - Grey/Orange - 9D

  • Mfr # MC151-9D

  • Zoro # G022926477


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Series
Ergo Europa
Liner Material
Textile
Metatarsal Guard
No
Waterproof
No
Upper Material
Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC151-9D
Zoro #
G022926477
UPC #
198311018934
Country of Origin
Cambodia

Dimensions

Footwear Width
D
Size
9

Details

Series
Ergo Europa
Liner Material
Textile
Metatarsal Guard
No
Waterproof
No
Upper Material
Textile
Removable Insole
Yes
Style Number
MC151
Standards
CT, EH, SR, SF
Item
Hands Free Sneaker
Gender
Men
Outsole Material
Rubber
Midsole Material
EVA
Toe Type
Composite
Color
Grey/Burnt Orange
Footwear Closure Type
Lace Up

Description

Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.