Ergo Europa Women's - CT EH SR SF - Black/Grey - 6.5B

  • Mfr # MC156-6.5B

  • Zoro # G522926717


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Style Number
MC156
Toe Type
Composite
Gender
Women
Series
Ergo Europa
Upper Material
Textile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC156-6.5B
Zoro #
G522926717
UPC #
198311019382
Country of Origin
Cambodia

Dimensions

Size
6.5
Footwear Width
B

Details

Style Number
MC156
Toe Type
Composite
Gender
Women
Series
Ergo Europa
Upper Material
Textile
Metatarsal Guard
No
Waterproof
No
Removable Insole
Yes
Color
Black/Grey
Standards
CT, EH, SR, SF
Item
Hands Free Sneaker
Midsole Material
EVA
Liner Material
Textile
Outsole Material
Rubber
Footwear Closure Type
Lace Up

Description

Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.