Ergo Europa Women's - CT EH SR SF - Grey/Matcha - 10B

  • Mfr # MC155-10B

  • Zoro # G022926514


product price:  $132.99
/pr
Free Shipping & Returns

Key Features

Waterproof
No
Outsole Material
Rubber
Standards
CT, EH, SR, SF
Gender
Women
Series
Ergo Europa
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC155-10B
Zoro #
G022926514
UPC #
198311019238
Country of Origin
Cambodia

Dimensions

Footwear Width
B
Size
10

Details

Item
Hands Free Sneaker
Waterproof
No
Outsole Material
Rubber
Standards
CT, EH, SR, SF
Gender
Women
Series
Ergo Europa
Liner Material
Textile
Midsole Material
EVA
Color
Grey/Matcha
Upper Material
Textile
Footwear Closure Type
Lace Up
Removable Insole
Yes
Style Number
MC155
Toe Type
Composite
Metatarsal Guard
No

Description

Meet the shoe that's redefining jobsite comfort-the MEGACOMFORT Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.